Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000

  • Mfr # BGM100K

  • Zoro # G200693627


product price: $291.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Bag Material
30# Basis Weight Recycled Paper
Width
5"
Length
7 1/2"
Color
Kraft
Weight
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM100K
Zoro #
G200693627
UPC #
848109067261
Country of Origin
United States

Dimensions

Width
5"
Length
7 1/2"

Details

Bag Material
30# Basis Weight Recycled Paper
Color
Kraft
Weight
27.5

Description

5 x 7 1/2" Kraft Flat Merchandise Bags. Flat Merchandise Bags are perfect for packaging and protecting flat items such as paper greeting cards and post cards. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.