Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Merchandise Bags, 6 1/4" x 9 1/4", White, PK3000

  • Mfr # BGM101W

  • Zoro # G4898857


product price: $371.99
/pk 3000, $0.12/ea
Free Shipping & Returns

Key Features

Width
6 1/4"
Color
White
Bag Material
30 lb. Basis Weight Recycled Paper
Length
9 1/4"
Weight
37.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM101W
Zoro #
G4898857
UPC #
079594803588
Country of Origin
United States

Dimensions

Width
6 1/4"
Length
9 1/4"

Details

Item
Flat Merchandise Bag,6-1/4x9-1/4",PK3000
Color
White
Bag Material
30 lb. Basis Weight Recycled Paper
Weight
37.1

Description

Flat Merchandise Bag,6-1/4x9-1/4 In.,PK3000, Package Quantity 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.