Flat Poly Bags, 12" x 18", 4 mil, Clear, 500 PK
Mfr # PB1210
Zoro # G4897466
product price: $79.19
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Features
Heavy Duty, Puncture Resistant
Width
12"
Color
Clear
Thickness
4 mil
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB1210
Zoro #
G4897466
UPC #
841436025867
Country of Origin
China
Dimensions
Width
12"
Thickness
4 mil
Size
12" x 18"
Overall Length
18"
Details
Item
Flat Poly Bags
Features
Heavy Duty, Puncture Resistant
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Tool, Industrial Part
Recycled
No
Post-consumer-waste%
0
Description
Flat Poly Bag,12x18 In.,4 mil,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.