Zoro Homepage

Flat Poly Bags, 16" x 18", 1.5 mil, Clear, 500 PK

  • Mfr # PB235

  • Zoro # G4896005


product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Width
16"
Color
Clear
Thickness
1.5 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB235
Zoro #
G4896005
UPC #
841436015776
Country of Origin
China

Dimensions

Width
16"
Thickness
1.5 mil
Size
16" x 18"
Overall Length
18"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Recycled
No

Description

Flat Poly Bag,16x18 In.,1.5 mil,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.