Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Poly Bags, 16" x 24", 4 mil, Clear, 250 PK

  • Mfr # PB1250

  • Zoro # G4895838


product price: $194.99
/pk 250, $0.78/ea
Free Shipping & Returns

Key Features

Features
Puncture Resistant, Heavy Duty
Width
16"
Color
Clear
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1250
Zoro #
G4895838
UPC #
841436026154
Country of Origin
China

Dimensions

Width
16"
Thickness
4 mil
Size
16" x 24"
Overall Length
24"

Details

Item
Flat Poly Bags
Features
Puncture Resistant, Heavy Duty
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Industrial Part, Tool
Post-consumer-waste%
0
Recycled
No

Description

Flat Poly Bag,16x24 In.,4 mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.