Zoro Homepage

Flat Poly Bags, 16" x 36", 4 mil, Clear, 250 PK

  • Mfr # PB1252

  • Zoro # G4895689


product price: $270.99
/pk 250, $1.08/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, Puncture Resistant
Width
16"
Color
Clear
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1252
Zoro #
G4895689
UPC #
841436026178
Country of Origin
China

Dimensions

Width
16"
Thickness
4 mil
Size
16" x 36"
Overall Length
36"

Details

Item
Flat Poly Bags
Features
Heavy Duty, Puncture Resistant
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Tool, Industrial Part

Description

Flat Poly Bag,16x36 In.,4 mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.