Zoro Homepage

Flat Poly Bags, 18" x 20", 2 mil, Clear, 500 PK

  • Mfr # PB586

  • Zoro # G4895567


product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Clear
Thickness
2 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB586
Zoro #
G4895567
UPC #
841436029032
Country of Origin
China

Dimensions

Width
18"
Thickness
2 mil
Size
18" x 20"
Overall Length
20"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No

Description

Flat Poly Bag,18x20 In.,2 mil,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.