Zoro Homepage

Flat Poly Bags, 2" x 4", 1.5 mil, Clear, 1000 PK

  • Mfr # PB10

  • Zoro # G4895025


product price: $24.29
/pk 1000, $0.02/ea

Key Features

Width
2"
Color
Clear
Thickness
1.5 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10
Zoro #
G4895025
UPC #
841436014861
Country of Origin
China

Dimensions

Width
2"
Thickness
1.5 mil
Size
2" x 4"
Overall Length
4"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No

Description

Flat Poly Bag,2x4 In.,1.5 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.