Zoro Homepage

Flat Poly Bags, 22" x 30", 4 mil, Clear, 200 PK

  • Mfr # PB1262

  • Zoro # G5520947


product price: $249.99
/pk 200, $1.25/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, Puncture Resistant
Width
22"
Color
Clear
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1262
Zoro #
G5520947
UPC #
841436026321
Country of Origin
China

Dimensions

Width
22"
Thickness
4 mil
Size
22" x 30"
Overall Length
30"

Details

Item
Flat Poly Bags
Features
Heavy Duty, Puncture Resistant
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Tool, Industrial Part
Recycled
No
Post-consumer-waste%
0

Description

Flat Poly Bag,22 x 30 In.,4 mil,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.