Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Poly Bags, 3" x 4", 1.5 mil, Clear, 10000 PK

  • Mfr # PZ400

  • Zoro # G4898811


product price: $576.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Features
Vapor Resistant, Moisture Resistant, Grease Resistant
Width
3"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ400
Zoro #
G4898811
UPC #
841436052191
Country of Origin
China

Dimensions

Width
3"
Thickness
1.5 mil
Size
3" x 4"
Overall Length
4"

Details

Item
Flat Poly Bags
Features
Vapor Resistant, Moisture Resistant, Grease Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Post-consumer-waste%
0
Recycled
No

Description

Flat Poly Bag 3x4 In.,1.5 mil,PK10000, Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.