Zoro Homepage

Flat Poly Bags, 3" x 5", 1 mil, Clear, 1000 PK

  • Mfr # PB2205

  • Zoro # G5519571


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Width
3"
Color
Clear
Thickness
1 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2205
Zoro #
G5519571
UPC #
841436037693
Country of Origin
China

Dimensions

Width
3"
Thickness
1 mil
Size
3" x 5"
Overall Length
5"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No

Description

Flat Poly Bag,3 x 5 In.,1 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.