Flat Poly Bags, 3" x 5-1/2", 1.5 mil, Clear, 10000 PK

  • Mfr # PZ402

  • Zoro # G4898805


product price: $796.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Features
Moisture Resistant, Vapor Resistant, Grease Resistant
Width
3"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ402
Zoro #
G4898805
UPC #
841436052207
Country of Origin
China

Dimensions

Width
3"
Thickness
1.5 mil
Size
3" x 5-1/2"
Overall Length
5.50"

Details

Item
Flat Poly Bags
Features
Moisture Resistant, Vapor Resistant, Grease Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Recycled
No
Post-consumer-waste%
0

Description

Flat Poly Bag,3x5-1/2 In.,1.5 mil,PK10000, Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.