Zoro Homepage

Flat Poly Bags, 30" x 42", 2 mil, Clear, 250 PK

  • Mfr # PB636

  • Zoro # G5519215


product price: $117.99
/pk 250, $0.47/ea
Free Shipping & Returns

Key Features

Width
30"
Color
Clear
Thickness
2 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB636
Zoro #
G5519215
UPC #
841436033633
Country of Origin
China

Dimensions

Width
30"
Thickness
2 mil
Size
30" x 42"
Overall Length
42"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Recycled
No
Post-consumer-waste%
0

Description

Flat Poly Bag,30 x 42 In.,2 mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.