Zoro Homepage

Flat Poly Bags, 32" x 44", 4 mil, Clear, 100 PK

  • Mfr # PB1311

  • Zoro # G5518917


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Features
Puncture Resistant, Heavy Duty
Width
32"
Color
Clear
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1311
Zoro #
G5518917
UPC #
841436026604
Country of Origin
China

Dimensions

Width
32"
Thickness
4 mil
Size
32" x 44"
Overall Length
44"

Details

Item
Flat Poly Bags
Features
Puncture Resistant, Heavy Duty
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Industrial Part, Tool

Description

Flat Poly Bag,32x44 In.,4 mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.