Zoro Homepage

Flat Poly Bags, 32" x 50", 1.5 mil, Clear, 250 PK

  • Mfr # PB314

  • Zoro # G5518978


product price: $305.99
/pk 250, $1.22/ea
Free Shipping & Returns

Key Features

Width
32"
Color
Clear
Thickness
1.5 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB314
Zoro #
G5518978
UPC #
841436016063
Country of Origin
China

Dimensions

Width
32"
Thickness
1.5 mil
Size
32" x 50"
Overall Length
50"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Recycled
No
Post-consumer-waste%
0

Description

Flat Poly Bag,32 x 50 In.,1.5 mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.