Zoro Homepage

Flat Poly Bags, 36" x 54", 3 mil, Clear, 100 PK

  • Mfr # PB984

  • Zoro # G5518576


product price: $285.99
/pk 100, $2.86/ea
Free Shipping & Returns

Key Features

Width
36"
Color
Clear
Thickness
3 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB984
Zoro #
G5518576
UPC #
841436034470
Country of Origin
China

Dimensions

Width
36"
Thickness
3 mil
Size
36" x 54"
Overall Length
54"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No

Description

Flat Poly Bag,36x54 In.,3 mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.