Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Poly Bags, 4-3/4" x 8-1/4", 1.5 mil, Clear, 2000 PK

  • Mfr # PZ420

  • Zoro # G4898787


product price: $329.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Features
Moisture Resistant, Grease Resistant, Vapor Resistant
Width
4.75"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ420
Zoro #
G4898787
UPC #
841436052238
Country of Origin
China

Dimensions

Width
4.75"
Thickness
1.5 mil
Size
4-3/4" x 8-1/4"
Overall Length
8.25"

Details

Item
Flat Poly Bags
Features
Moisture Resistant, Grease Resistant, Vapor Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Post-consumer-waste%
0
Recycled
No

Description

Flat Poly Bag,4-3/4x8 1/4 In.,1.5mil,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.