Zoro Homepage

Flat Poly Bags, 4" x 4", 3 mil, Clear, 1000 PK

  • Mfr # PB715

  • Zoro # G5518025


product price: $9.89

Key Features

Color
Clear
Thickness
3 mil
Hang Hole
No
Size
4" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB715
Zoro #
G5518025
UPC #
841436094863
Country of Origin
China

Dimensions

Thickness
3 mil
Size
4" x 4"

Details

Item
Flat Poly Bags
Color
Clear
Hang Hole
No

Description

Flat Poly Bag,4 x 4 In.,3 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.