Zoro Homepage

Flat Poly Bags, 48" x 48", 8 mil, Clear, 50 PK

  • Mfr # PB8816

  • Zoro # G5517401


product price: $189.99
/pk 50, $3.80/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
8 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8816
Zoro #
G5517401
UPC #
841436096591
Country of Origin
China

Dimensions

Thickness
8 mil
Size
48" x 48"

Details

Item
Flat Poly Bags
Color
Clear
Hang Hole
No

Description

Flat Poly Bag,48x48 In.,8 mil,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.