Zoro Homepage

Flat Poly Bags, 48" x 60", 2 mil, Clear, 100 PK

  • Mfr # PB670

  • Zoro # G5517456


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Width
48"
Color
Clear
Thickness
2 mil
Material
Polyethylene
Standards
FDAUSDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB670
Zoro #
G5517456
UPC #
841436033879
Country of Origin
China

Dimensions

Width
48"
Thickness
2 mil
Size
48" x 60"
Overall Length
60"

Details

Item
Flat Poly Bags
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No

Description

Flat Poly Bag,48 x 60 In.,2 mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.