Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Poly Bags, 8" x 10", 2 mil, Red, 1000 PK

  • Mfr # PB465R

  • Zoro # G5515240


product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Hang Hole
No
Size
8" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB465R
Zoro #
G5515240
UPC #
848109011233
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Size
8" x 10"

Details

Item
Flat Poly Bags
Color
Red
Hang Hole
No

Description

Flat Poly Bag,8 x 10 In.,2 mil,Red,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.