Zoro Homepage

Flat Poly Bags, 8" x 14", 4 mil, Clear, 1000 PK

  • Mfr # PB1142

  • Zoro # G5515067


product price: $83.95
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, Puncture Resistant
Width
8"
Color
Clear
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1142
Zoro #
G5515067
UPC #
841436025461
Country of Origin
China

Dimensions

Width
8"
Thickness
4 mil
Size
8" x 14"
Overall Length
14"

Details

Item
Flat Poly Bags
Features
Heavy Duty, Puncture Resistant
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Tool, Industrial Part
Post-consumer-waste%
0
Recycled
No

Description

Flat Poly Bag,8 x 14 In.,4 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.