Zoro Homepage

Flat Poly Bags, 9" x 12", 6 mil, Clear, 1000 PK

  • Mfr # PB8350

  • Zoro # G5514419


product price: $327.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, Puncture Resistant
Width
9"
Color
Clear
Thickness
6 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8350
Zoro #
G5514419
UPC #
841436034500
Country of Origin
China

Dimensions

Width
9"
Thickness
6 mil
Size
9" x 12"
Overall Length
12"

Details

Item
Flat Poly Bags
Features
Heavy Duty, Puncture Resistant
Color
Clear
Material
Polyethylene
Standards
FDAUSDA
Hang Hole
No
Application
Industrial Part, Tool

Description

Flat Poly Bag,9 x 12 In.,6 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.