Zoro Homepage

Flush Cut Bubble Pouches, 30" x 30", Clear, PK50

  • Mfr # BOB3030F

  • Zoro # G5513475


product price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns

Key Features

Roll Width
30"
Roll Length
30"
Color
Clear
Basis Weight
11.44
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB3030F
Zoro #
G5513475
UPC #
841436092364
Country of Origin
China

Dimensions

Roll Width
30"
Roll Length
30"
Height
3/16"

Details

Color
Clear
Item
Flush Cut Bubble Pouch,30x30",PK50
Basis Weight
11.44
Material
Polyethylene

Description

Flush Cut Bubble Pouch,30x30 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.