Zoro Homepage

Flush Cut Bubble Pouches, 4" x 10", Clear, PK500

  • Mfr # BOB410F

  • Zoro # G5513420


product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Roll Width
4"
Roll Length
10"
Color
Clear
Basis Weight
6.62
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB410F
Zoro #
G5513420
UPC #
841436092289
Country of Origin
Multiple

Dimensions

Roll Width
4"
Roll Length
10"
Height
3/16"

Details

Color
Clear
Item
Flush Cut Bubble Pouch,4x10",PK500
Basis Weight
6.62
Material
Polyethylene

Description

Flush Cut Bubble Pouch,4x10 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.