Zoro Homepage

Flush Cut Bubble Pouches, 6" x 9", Clear, PK650

  • Mfr # BOB69F

  • Zoro # G5513341


product price: $260.99
/pk 650, $0.40/ea
Free Shipping & Returns

Key Features

Roll Width
6"
Roll Length
9"
Color
Clear
Height
3/16"
Basis Weight
12.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB69F
Zoro #
G5513341
UPC #
848109000381
Country of Origin
China

Dimensions

Roll Width
6"
Roll Length
9"
Height
3/16"

Details

Color
Clear
Item
Flush Cut Bubble Pouch,6x9",PK650
Basis Weight
12.18
Material
Polyethylene

Description

Flush Cut Bubble Pouch,6x9 In.,PK650, Package Quantity 650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.