Zoro Homepage

Flush Cut Foam Pouches, 12" x 12", White, PK150

  • Mfr # FP1212

  • Zoro # G5513271


product price: $122.99
/pk 150, $0.82/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
12"
Width
12"
Height
1/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1212
Zoro #
G5513271
UPC #
841436092272
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Height
1/8"

Details

Item
Flush Cut Foam Pouch,12x12",PK150
Material
Polyethylene
Color
White

Description

Flush Cut Foam Pouch,12x12 In.,PK150, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.