Zoro Homepage

Flush Cut Foam Pouches, 4" x 6", White, PK500

  • Mfr # FP46

  • Zoro # G5513140


product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
6"
Width
4"
Height
1/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP46
Zoro #
G5513140
UPC #
841436092111
Country of Origin
United States

Dimensions

Length
6"
Width
4"
Height
1/8"

Details

Item
Flush Cut Foam Pouch,4x6",PK500
Material
Polyethylene
Color
White

Description

Flush Cut Foam Pouch,4x6 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.