Zoro Homepage

Flush Cut Foam Pouches, 4" x 7", White, PK500

  • Mfr # FP47

  • Zoro # G5513131


product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
7"
Width
4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP47
Zoro #
G5513131
UPC #
841436063609
Country of Origin
United States

Dimensions

Length
7"
Width
4"

Details

Item
Flush Cut Foam Pouch,4x7",PK500
Material
Polyethylene
Color
White

Description

Flush Cut Foam Pouch,4x7 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.