Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Corners, 3 3/4" x 3 3/4" x 3 3/4", White, PK400

  • Mfr # PF200

  • Zoro # G5727027


product price: $593.99
/pk 400, $1.48/ea
Free Shipping & Returns

Key Features

Material
Expanded Polystyrene
Length
3 3/4"
Width
3 3/4"
Color
White
Height
3 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF200
Zoro #
G5727027
UPC #
841436045933
Country of Origin
United States

Dimensions

Length
3 3/4"
Width
3 3/4"
Height
3 3/4"

Details

Item
Foam Corners,3 3/4x3 3/4x3 3/4",PK400
Material
Expanded Polystyrene
Color
White

Description

Foam Corners,3 3/4x3 3/4x3 3/4 In.,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.