Zoro Homepage

Foam Corners, 4 7/8" x 4" x 3 1/4", White, PK320

  • Mfr # PF202

  • Zoro # G5726990


product price: $586.99
/pk 320, $1.83/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Expanded Polystyrene
Length
4 7/8"
Width
4"
Color
White
Height
3 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF202
Zoro #
G5726990
UPC #
841436045957
Country of Origin
United States

Dimensions

Length
4 7/8"
Width
4"
Height
3 1/4"

Details

Item
Foam Corners,4 3/4x4x3 1/4",PK320
Material
Expanded Polystyrene
Color
White

Description

Foam Corners,4 3/4x4x3 1/4 In.,PK320, Package Quantity 320

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.