Zoro Homepage

Foam Edge Protectors, 24" x 3" x 3", White, PK150

  • Mfr # PF205

  • Zoro # G5726896


product price: $773.99
/pk 150, $5.16/ea
Free Shipping & Returns

Key Features

Material
Expanded Polystyrene
Length
24"
Width
3"
Color
White
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF205
Zoro #
G5726896
UPC #
841436045988
Country of Origin
United States

Dimensions

Length
24"
Width
3"
Height
3"

Details

Item
Foam Edge Protector,24x3x3",PK150
Material
Expanded Polystyrene
Color
White

Description

Foam Edge Protector,24x3x3 In.,PK150, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.