Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Lined CD Mailers, 5 1/8" x 5", White, PK100

  • Mfr # MM1150

  • Zoro # G5513037


product price: $343.99
/pk 100, $3.44/ea
Free Shipping & Returns

Key Features

Color
White
Width
5"
Material
100% Recycled Fibreboard
Length
5 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1150
Zoro #
G5513037
UPC #
50047614772669
Country of Origin
United States

Dimensions

Width
5"
Length
5 1/8"

Details

Item
Foam Lined CD Mailers,5 1/8x5",PK100
Color
White
Material
100% Recycled Fibreboard

Description

Foam Lined CD Mailers,5 1/8x5 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.