Zoro Homepage

Freezer Paper Roll, 40 lb, 15" x 1,100', White, 1 Roll

  • Mfr # FP1540

  • Zoro # G5769578


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
21.56
Width
15"
Length
1100'
Material
40 lb. Virgin, Bleached Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1540
Zoro #
G5769578
UPC #
735153056900
Country of Origin
United States

Dimensions

Width
15"
Length
1100'

Details

Item
Freezer Paper Roll,40#,15x1,100 ft.
Color
White
Basis Weight
21.56
Material
40 lb. Virgin, Bleached Paper

Description

Freezer Paper Roll,40#,15x1,100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.