Shop PARTNERS BRAND
See all product information
Create Account
Furniture Covers, 1 Mil, 28" x 17" x 138", Clear, 115/Roll
- Mfr # PFC2817138
- Zoro # G5512678
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Length
138"
Width
28"
Weight
53.38
Color
Clear
Height
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC2817138
- Zoro #
- G5512678
- UPC #
- 841436053051
- Country of Origin
- United States
- Item
- Furniture Cover,28 x 17 x 138",1 mil
- Weight
- 53.38
- Color
- Clear
Dimensions
- Length
- 138"
- Width
- 28"
- Height
- 17"
Description
Furniture Cover,28 x 17 x 138 In.,1 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.