Garment Bags Roll, 21" x 4" x 38", 6 mil, Clear

  • Mfr # GB21438

  • Zoro # G2289651


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
6 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB21438
Zoro #
G2289651
UPC #
841436077170
Country of Origin
China

Dimensions

Thickness
6 mil
Size
21" x 4" x 38"

Details

Item
Garment Bags Roll
Color
Clear
Hang Hole
No

Description

Garment Bag Roll,21x4x38 In.,510 Bags/Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.