Gift Grade Tissue Paper, 15" x 20", Purple, PK960

  • Mfr # T1520Q

  • Zoro # G2289843


product price:  $132.99
/pk 960, $0.14/ea
Free Shipping & Returns

Key Features

Color
Purple
Basis Weight
7.74
Width
15"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1520Q
Zoro #
G2289843
UPC #
848109042411
Country of Origin
United States

Dimensions

Width
15"
Length
20"

Details

Item
Gift Grade Tissue Paper,15x20",Prpl,Package Quantity 960
Color
Purple
Basis Weight
7.74

Description

Gift Grade Tissue Paper,15x20 In.,Prpl,Package Quantity 960, Package Quantity 960

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.