Gift Grade Tissue Paper, 20" x 30", Metallic Gold, PK200

  • Mfr # T2030KK

  • Zoro # G2289782


product price:  $162.99
/pk 200, $0.81/ea
Free Shipping & Returns

Key Features

Color
Metallic Gold
Basis Weight
4.4
Width
20"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2030KK
Zoro #
G2289782
UPC #
848109042442
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Gift Grade Tissue Paper,20x30",Gld,Package Quantity 200
Color
Metallic Gold
Basis Weight
4.4

Description

Gift Grade Tissue Paper,20x30 In.,Gld,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.