Glamour Bubble Mailers, 13" x 17 1/2", Blue, PK100

  • Mfr # GBM1317B

  • Zoro # G5511530


product price: $331.99
/pk 100, $3.32/ea
Free Shipping & Returns

Key Features

Roll Width
13"
Roll Length
17 1/2"
Color
Blue
Basis Weight
17
Material
92 Gauge Metalized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM1317B
Zoro #
G5511530
UPC #
841436090926
Country of Origin
United States

Dimensions

Roll Width
13"
Roll Length
17 1/2"

Details

Color
Blue
Item
Bubble Mailers,13x17.5",Blue,PK100
Basis Weight
17
Material
92 Gauge Metalized Polyester

Description

Bubble Mailers,13x17.5 In.,Blue,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.