Zoro Homepage

Glamour Bubble Mailers, 7" x 6 3/4", Silver, PK72

  • Mfr # GBM0706S

  • Zoro # G5511250


product price: $96.79
/pk 72, $1.34/ea
Free Shipping & Returns

Key Features

Roll Width
7"
Roll Length
6 3/4"
Color
Silver
Basis Weight
3.7
Material
92 Gauge Metalized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM0706S
Zoro #
G5511250
UPC #
841436090698
Country of Origin
United States

Dimensions

Roll Width
7"
Roll Length
6 3/4"

Details

Color
Silver
Item
Bubble Mailers,7x6 3/4",Silver,PK72
Basis Weight
3.7
Material
92 Gauge Metalized Polyester

Description

Bubble Mailers,7x6 3/4 In.,Silver,PK72, Package Quantity 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.