Glamour Bubble Mailers, 9" x 11 1/2", Gold, PK100

  • Mfr # GBM0911GD

  • Zoro # G5511366


product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns

Key Features

Roll Width
9"
Roll Length
11 1/2"
Color
Gold
Basis Weight
8.42
Material
92 Gauge Metalized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM0911GD
Zoro #
G5511366
UPC #
841436090889
Country of Origin
United States

Dimensions

Roll Width
9"
Roll Length
11 1/2"

Details

Color
Gold
Item
Bubble Mailers,9x11.5",Gold,PK100
Basis Weight
8.42
Material
92 Gauge Metalized Polyester

Description

Bubble Mailers,9x11.5 In.,Gold,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.