Grocery Bags, 17" x 6" x 29 1/2", Kraft, PK250

  • Mfr # BGG121K

  • Zoro # G5511068


product price:  $274.99
/pk 250, $1.10/ea
Free Shipping & Returns

Key Features

Width
6 in
Color
Brown
Depth
29 1/2 in
Bag Material
Paper
Recycled Content
40%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGG121K
Zoro #
G5511068
UPC #
841436004657
Country of Origin
United States

Dimensions

Width
6 in
Depth
29 1/2 in
Length
17"

Details

Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Package Configuration
Flat Pack

Description

Brown, Width 6 in, Depth 29 1/2 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.