Grocery Bags, 4 1/2" x 2 1/2" x 16", Kraft, PK500
Mfr # BGG102K
Zoro # G5511016
product price:Â $78.19
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Width
2 1/2 in
Color
Brown
Depth
16 in
Bag Material
Paper
Recycled Content
40%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGG102K
Zoro #
G5511016
UPC #
079594802185
Country of Origin
United States
Dimensions
Width
2 1/2 in
Depth
16 in
Length
4-1/2"
Details
Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Features
Reusable
Package Configuration
Flat Pack
Description
Brown, Width 2 1/2 in, Depth 16 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.