Shop PARTNERS BRAND
See all product information
Create Account
Grocery Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, PK500
- Mfr # BGG116K
- Zoro # G5510989
product price:Â
$
59.15
/pk of 500, $0.12/ea
Key Features
Width
3 7/16 in
Color
Brown
Depth
10 15/16 in
Bag Material
Paper
Recycled Content
40%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGG116K
- Zoro #
- G5510989
- UPC #
- 079594800099
- Country of Origin
- United States
- Item
- Grocery Bag
- Color
- Brown
- Bag Material
- Paper
- Recycled Content
- 40%
- Material
- Paper
- Recycled Paper
- Yes
- Bag Item
- Grocery Bag
- Bag Handle
- None
- Handle
- None
- Package Configuration
- Flat Pack
Dimensions
- Width
- 3 7/16 in
- Depth
- 10 15/16 in
- Length
- 5-1/4"
Description
Brown, Width 3 7/16 in, Depth 10 15/16 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.