Grocery Bags, 5" x 3 1/4" x 9 3/4", Kraft, PK500

  • Mfr # BGG103K

  • Zoro # G5510970


product price:  $48.89
/pk 500, $0.10/ea

Key Features

Width
3 1/4 in
Color
Brown
Depth
9 3/4 in
Bag Material
Paper
Recycled Content
40%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGG103K
Zoro #
G5510970
UPC #
079594810074
Country of Origin
United States

Dimensions

Width
3 1/4 in
Depth
9 3/4 in
Length
5"

Details

Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Features
Reusable
Package Configuration
Flat Pack

Description

Brown, Width 3 1/4 in, Depth 9 3/4 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.