Grocery Bags, 7 1/16" x 4 1/2" x 13 3/4", White, PK500
Mfr # BGG122W
Zoro # G5510900
product price:Â $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Width
4 1/2 in
Color
White
Depth
13 3/4 in
Bag Material
Paper
Recycled Content
40%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGG122W
Zoro #
G5510900
UPC #
079594809672
Country of Origin
United States
Dimensions
Width
4 1/2 in
Depth
13 3/4 in
Length
7-1/16"
Details
Item
Grocery Bag
Color
White
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Package Configuration
Flat Pack
Description
White, Width 4 1/2 in, Depth 13 3/4 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.