Grocery Bags, 8 1/4" x 5 5/16" x 16 1/8", Kraft, PK500

  • Mfr # BGG117K

  • Zoro # G5510849


product price:  $94.99
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Width
5 5/16 in
Color
Brown
Depth
16 1/8 in
Bag Material
Paper
Recycled Content
40%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGG117K
Zoro #
G5510849
UPC #
079594809610
Country of Origin
United States

Dimensions

Width
5 5/16 in
Depth
16 1/8 in
Length
8-1/4"

Details

Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Package Configuration
Flat Pack

Description

Brown, Width 5 5/16 in, Depth 16 1/8 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.