Gummed Envelopes, 11 1/2" x 14 1/2", Kraft, PK250

  • Mfr # EN1012

  • Zoro # G5510788


product price: $155.99
/pk 250, $0.62/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
11 1/2"
Material
28 lb. Paper Stock
Length
14 1/2"
Weight
12.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1012
Zoro #
G5510788
UPC #
085227418654
Country of Origin
United States

Dimensions

Width
11 1/2"
Length
14 1/2"

Details

Item
Gummed Envelopes,11 1/2x14 1/2",PK250
Color
Kraft
Material
28 lb. Paper Stock
Weight
12.9

Description

Gummed Envelopes,11 1/2x14 1/2 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.