Zoro Homepage

Gummed Envelopes, 2 1/2" x 4 1/4", Kraft, PK5000

  • Mfr # EN1029

  • Zoro # G5510745


product price: $430.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
2 1/2"
Material
28 lb. Paper Stock
Length
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1029
Zoro #
G5510745
UPC #
50085227502624
Country of Origin
United States

Dimensions

Width
2 1/2"
Length
4 1/4"

Details

Item
Gummed Envelopes,2 1/2x4 1/4",PK5000
Color
Kraft
Material
28 lb. Paper Stock

Description

Gummed Envelopes,2 1/2x4 1/4 In.,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.