Zoro Homepage

Gummed Envelopes, 3 3/8" x 6", Kraft, PK5000

  • Mfr # EN1038

  • Zoro # G5510690


product price: $711.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
3 3/8"
Material
28 lb. Paper Stock
Length
6"
Weight
42.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1038
Zoro #
G5510690
UPC #
085227506627
Country of Origin
United States

Dimensions

Width
3 3/8"
Length
6"

Details

Item
Gummed Envelopes,3 3/8x6",PK5000
Color
Kraft
Material
28 lb. Paper Stock
Weight
42.88

Description

Gummed Envelopes,3 3/8x6 In.,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.